304 1'' 150# STREET 90'S A351
SFP.304190S
- UNSPSC 0
5267094001961 1
5267094001961 1
Delivery
304 1'' 150# STREET 90'S A351 — SFP.304190S
- 304 1.5'' 150# STREET 90'S A351 — SFP.3041.590S
- 304 1'' 150# STREET 90'S A351 — SFP.304190S
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 in |
| Thread Type | Male thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | 90° |
| Form | Radius |
| Material | 304 || AISI 304 - Stainless steel || Stainless steel AISI 304 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362223693 |
